Motion
MLGPM25-30-B
Heavy Duty Compact Guide Cylinder - Single Rod, 25 mm Bore, 30 mm Stroke Length
MI ITEM #05246837
MFR #MLGPM25-30-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Compact Guide Cylinder - Single Rod, 25 mm Bore, 30 mm Stroke Length
MI ITEM #05246837
MFR #MLGPM25-30-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MLGPM25-30-B CYLINDER, MLGP, COMPACT

Specifications

  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Bore Diameter
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Unlocking Port Size
    M5x0.8
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa, +0.2 to +1 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    265 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    114 mm
  • Overall Width
    93 mm
  • Overall Height
    42 mm
  • Port Thread Standard
    BSPT, ISO
  • Mounting Type
    Direct
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    12 mm
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought