Motion
3269X10X08
3269X10X08
MI ITEM #05246865
MFR #3269X10X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3269X10X08
MI ITEM #05246865
MFR #3269X10X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3269X10X08

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    SAE
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    NPT
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.632 in / 41.4528 mm
  • Weight
    0.276 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.125 in / 28.575 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text