Motion
GR604
Quick Disconnect Socket - Brass Body Material, 3/8 – 18 NPTF, 1500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #05246946
MFR #GR604
Price$25.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/8 – 18 NPTF, 1500 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #05246946
MFR #GR604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.74/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.69 in

Details

  • Body Material
    Brass
  • Burst Pressure
    6000 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 – 18 NPTF
  • Flow Rate
    157.20 gpm
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    1500 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
GR604 COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought