Motion
FSAF516G

NTN
FSAF516G

Pillow Block Housing - Four-Bolt Base, Solid Construction, Cast Iron
Mi Item #05246961
MFR #FSAF516G
Price$768.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FSAF516G

Pillow Block Housing - Four-Bolt Base, Solid Construction, Cast Iron
Mi Item #05246961
MFR #FSAF516G

Mfr description
FSAF516G HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.74/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.5000 in
  • Bolt Center To Center Length
    9.6250 to 11.0000 in
  • Compatible Bore Diameter
    2.6875 in
  • Overall Height  
    6.5938 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    5.3125 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359658262
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    4547359658262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)