Motion
OILFIELD FRACT 400 ARC 4X100'

CONTINENTAL
OILFIELD FRACT 400 ARC 4X100'

OILFIELD FRACT 400 ARC 4X100'
Mi Item #05246994
MFR #OILFIELD FRACT 400 ARC 4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
OILFIELD FRACT 400 ARC 4X100'

OILFIELD FRACT 400 ARC 4X100'
Mi Item #05246994
MFR #OILFIELD FRACT 400 ARC 4X100'

Mfr description
OILFIELD FRACT 400 ARC 4X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    3.064 lb

Details

  • Cover Color
    Clear
  • Cover Material
    Ultra High Molecular Weight Polyethylene - Type L
  • Hose Type
    Petroleum
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)