Motion
SBKF632B-6.3-B9

BOSTON GEAR
SBKF632B-6.3-B9

C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size
MI ITEM #05247118
MFR #SBKF632B-6.3-B9
Your Price$10,159.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKF632B-6.3-B9

C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size
MI ITEM #05247118
MFR #SBKF632B-6.3-B9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,159.93/each(List $13,500.77)

Overview

Mfr description
SBKF632B-6.3-B9 REDUCER

Specifications

  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought