Motion
RA5510
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 10.000 in Stroke, 15.125 in Retracted, 25.125 in Extended
Mi Item #05247125
MFR #RA5510
Price$5,619.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/Ram - Single-Acting / Spring Return, 100 ton Capacity, 10.000 in Stroke, 15.125 in Retracted, 25.125 in Extended
Mi Item #05247125
MFR #RA5510

Mfr description
RA5510 CYLINDER W/ 10" STROKE (SPECIAL)
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,619.52/each

Specifications

Dimensions

  • Base to Port
    1.375 in
  • Bore Size
    3.750 in
  • Extended Height
    25.125 in
  • Outside Diameter
    5.250 in
  • Piston Rod Diameter  
    3.125 in
  • Retracted Height
    15.125 in
  • Stroke  
    10.000 in
  • Weight
    31.80 lbs

Details

  • Actuation
    Single-Acting / Spring Return
  • Cylinder Capacity
    100 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    11.040 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    110.400 in³
  • Piston Rod Protrusion
    0.250 in
  • Series / Type
    RA-Series / Aluminum
  • Tons at 10000 psi
    55.20 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)