Motion
2DS2-S
DF-Series Pneumatic Socket - Stainless Steel Body Material, 1/4 in Hose Barb, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #05247134
MFR #2DS2-S
Price$61.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Socket - Stainless Steel Body Material, 1/4 in Hose Barb, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #05247134
MFR #2DS2-S

Mfr description
2DS2-S STAINLESS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.39/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    11/16 in
  • Length
    2.90 in
  • Weight
    0.180 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    26000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Automatic
  • Description Keyword
    1/4 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    303 Stainless Steel
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)