Motion
6309-RS1Z/C3GJN

SKF
6309-RS1Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Sealed, Without Snap Ring
Mi Item #05247444
MFR #6309-RS1Z/C3GJN
Price$210.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6309-RS1Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Single Sealed, Without Snap Ring
Mi Item #05247444
MFR #6309-RS1Z/C3GJN

Mfr description
6309-RS1Z/C3 GJN BEARING
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, 1 shield, electric motor quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.66/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 3
  • Weight
    1.91 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    6309-RS1Z/C3 GJN BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 1 seal, 1 shield, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6309-RS1Z/C3GJN is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, single sealed.
  • Manufacturer Catalog Number
    6309-RS1Z/C3GJN
  • Manufacturer Upc Number
    7316571555386
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571555386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)