Motion
UCP214-43
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05247658
MFR #UCP214-43
Price$498.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05247658
MFR #UCP214-43

Mfr description
UCP214-43 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    2.8438 in
  • Bolt Center To Center Length
    8.2813 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2-11/16 in
  • Overall Height
    6.2813 in
  • Overall Length
    10.4688 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    8865590342167
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC214-43
  • Seal Material
    R-Seal
  • Seal Type
    R-Seal
  • UPC_NO
    1200106794264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)