Motion
VF3130-1DZ1-02

SMC CORP OF AMERICA
VF3130-1DZ1-02

Pilot Operated 5 Port Solenoid Valve
Mi Item #05247682
MFR #VF3130-1DZ1-02
Price$90.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3130-1DZ1-02

Pilot Operated 5 Port Solenoid Valve
Mi Item #05247682
MFR #VF3130-1DZ1-02

Mfr description
VF3130-1DZ1-02 VALVE, PILOT, BODY PORTED
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.61/each

Specifications

Dimensions

  • Overall Height
    85 mm
  • Overall Length
    131 mm
  • Overall Width
    26.4 mm
  • Port Size
    1/4 in
  • Port Sizes
    1/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.75 (A/B to EA/EB) Cv, 1 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    45 ms
  • Seal Material
    Nitrile
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.7 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Sonic Conductance (C)
    3.1 (A/B to EA/EB) dm³/(s.bar), 4 (P to A/B) dm³/(s.bar)
  • Standards Met
    EN 175301-803, JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)