Overview
Mfr description
P0882-106 LUBRICATOR
Specifications
- Base TypeMineral Oil
- CompositionUsp White Mineral Oil
- Food GradeFood Grade
- CertificationNSF H1
- Max Operating Temperature450 °F
- Min Operating Temperature400 °F
- SeriesFMO-350 AW
- Oil TypeMineral
- Grease ThickenerMineral Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data