Specifications
Dimensions
- Lacing2 x 2
- Weight0.07 lbs
Details
- Corrosion ResistantCorrosion Resistant
- Manufacturer Stock Number28152
- Material304 Stainless Steel
- Product TypeLeaf Chain
- Standards MetANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)