Motion
F732-60F-B7-H

BOSTON GEAR
F732-60F-B7-H

F732 S/R Red. 60:1 Ratio, No Base, "H" Assy
MI ITEM #05248285
MFR #F732-60F-B7-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F732-60F-B7-H

F732 S/R Red. 60:1 Ratio, No Base, "H" Assy
MI ITEM #05248285
MFR #F732-60F-B7-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F73260FB7H 60:1 RATIO GEARBOX

Specifications

  • Center Distance
    3.25 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    732
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    53373-OLD
  • Manufacturer Upc Number
    781711533734
  • UPC_NO
    781711533734
  • Weight
    29.98 kg, 66.1 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text