Motion
600-3M-20

MEGADYNE
600-3M-20

RPP, 3 mm Pitch, 600 mm Pitch Length, 20 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #05248306
MFR #600-3M-20
Price$43.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600-3M-20

RPP, 3 mm Pitch, 600 mm Pitch Length, 20 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #05248306
MFR #600-3M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.01/each

Specifications

Dimensions

  • Overall Length
    600 mm
  • Overall Width  
    20 mm
  • Pitch
    3 mm
  • Pitch Length
    600 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    200

Overview

Mfr description
600-3M-20 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought