Motion
LAD-MM-4-G
Maintenance Ladder - 4 Steps, Grip-Strut Step Type, 350 lbs Weight Capacity
Mi Item #05248314
MFR #LAD-MM-4-G
Price$967.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maintenance Ladder - 4 Steps, Grip-Strut Step Type, 350 lbs Weight Capacity
Mi Item #05248314
MFR #LAD-MM-4-G

Mfr description
LAD-MM-4-G MAINTENANCE LADDER
  • Portable ladders for use around warehouses, hardware stores or inventory rooms
  • Tilts to allow for portability
  • Square steel tubing framework
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.27/each

Specifications

Dimensions

  • Ladder Dimensions
    29-1/2 x 43-5/8 x70 in
  • Rail Height
    30 in
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Top Step Depth
    21 in
  • Top Step Height
    40 in

Details

  • Climbing Angle
    58 °
  • Color
    Blue
  • Finish Coating
    Powder Coated
  • Ladder Type
    Rolling Maintenance Ladder
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691215073172
  • Number of Steps
    4
  • Step Type
    Grip-Strut
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)