Motion
PB-50
PB50 BLASTER ALL PURPOSE LUBRICANT,8 O
Mi Item #05248339
MFR #PB-50
Price$6.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PB50 BLASTER ALL PURPOSE LUBRICANT,8 O
Mi Item #05248339
MFR #PB-50

Mfr description
PB50 BLASTER ALL PURPOSE LUBRICANT,8 O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.20/each

Specifications

Dimensions

  • Boiling Point
    380 °F
  • Height
    7.75 in
  • Length
    2.75 in
  • Weight
    0.7 lb
  • Width
    2.75 in

Details

  • Appearance
    Oily
  • Application
    Aerosol, Clear
  • Color
    White
  • Flammability
    Flammable
  • Flash Point
    148 °F
  • Odor
    Mild Aliphatic
  • Product Types
    Multi-Purpose Lubricant
  • Series
    PB
  • Type
    Lubricants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)