Motion
SY 30 WF

SKF
SY 30 WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05248383
MFR #SY 30 WF
Price$246.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 30 WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05248383
MFR #SY 30 WF

Mfr description
SY 30 WF PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    40 mm
  • Bolt Center To Center Length
    117.50 mm
  • Bolt Size
    12 mm
  • Bore Diameter
    30 mm
  • Overall Height
    82 mm
  • Overall Length
    152 mm
  • Weight
    2.57 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571165189
  • Max Rpm
    6300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Replacement Bearing
    YEL 206-2F
  • Series
    SY
  • UPC_NO
    7316571165189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)