Motion
CQMA40-25
CQM COMPACT CYLINDER W/GUIDE with 40 mm Bore Size
MI ITEM #05248390
MFR #CQMA40-25
List Price$100.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQM COMPACT CYLINDER W/GUIDE with 40 mm Bore Size
MI ITEM #05248390
MFR #CQMA40-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.00/each for your price

Overview

Mfr description
CQMA40-25 COMPACT GUIDE ROD CYLINDER,
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
  • 4 times the lateral load resistance of the CQ2K
  • Non-rotating accuracy 0.2 or less

Specifications

  • Compact Cylinder Type
    Guide Rod
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Stroke
    25 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    1/8 BSPT
  • Cushion Type
    Rubber Bumper
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Push Force At 100 Psi
    880 N
  • Pull Force At 100 Psi
    739 N
  • Operating Temperature Range
    -10 to +70 °C
  • Overall Length
    71.5 mm
  • Bearings
    Slide Bearing
  • Overall Width
    52 mm
  • Overall Height
    57 mm
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Female
  • Mounting Type
    Both Ends Tapped
  • Guided Cylinder Type
    Heavy Duty Compact
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought