Specifications
Dimensions
- Belt Section Size5V, A, B
- Bore DiameterBushing Required
- Bushing Bore Range0.5000 to 2.4375 in
- Face Width1.7188 in
- Length Through Bore1.9375 in
- Outside Diameter6.8800 in
- Weight11.4 lbs
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesB
- Manufacturer Upc Number781568605363
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
- Pulley ConstructionBlock
- UPC_NO781568605363
Overview
Mfr description
2VV66 SHEAVE