Motion
20LG4K
LifeGuard™ Sleeves - Nylon Material
MI ITEM #05248395
MFR #20LG4K
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LifeGuard™ Sleeves - Nylon Material
MI ITEM #05248395
MFR #20LG4K

Mfr description
20LG4K LIFEGUARD SLEEVE 7277-1962
  • Provides containment of up to 10,000 psi (68.9 MPa) bursts; Protects against 5,000 psi (34.5 MPa) pinhole leaks at +212°F (+100°C) for up to five minutes; Handles hydraulic fluids and biodiesel fuel; Allows fluid to safely escape down the length of the assembly; Creates noticeable spill for hose failure detection; Correlates to ISO 3457 and meets MSHA’s flame resistance requirements; No other sleeve provides this level of protection; Patented system includes Gates hose, couplings, sleeve and channel clamps.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Details

  • Accessory Type
    Protective Sleeve
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Description
    Gates has engineered the first effective, economical alternative to costly metal shielding or rerouting of hose lines. The LifeGuard® sleeving system is designed to protect operators, equipment and the environment from the hazards of catastrophic hydraulic hose failure – a level of protection previously unavailable.
  • End Type
    LG4K
  • Fitting Type
    Sleeve
  • Harmonization Code
    5909.00.2000
  • Manufacturer Catalog Number
    7277-1962
  • Manufacturer Upc Number
    770075461913
  • ManufacturerName (description attribute)
    Gates
  • Material
    Nylon
  • Product Types
    Lifeguard Sleeve
  • UPC_NO
    770075461913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)