Motion
MY1HT50-200H
Cylinder, Mech Jointed Rodless
MI ITEM #05248425
MFR #MY1HT50-200H
List Price$3,187.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Mech Jointed Rodless
MI ITEM #05248425
MFR #MY1HT50-200H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,187.32/each for your price

Overview

Mfr description
MY1HT50-200H CYL, MECH JOINTED RODLESS
  • Bore sizes: 50, 63 mm
  • Stroke lengths: 200, 400, 600, 800, 1000, 1500, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 MPa (15 psi)
  • Speed: 100~1000 mm/sec
  • Long stroke option: up to 5000 mm (XB11)
  • Auto switch capable

Specifications

  • Series
    MY1
  • Country of Origin
    JP
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Linear Guide
  • Bore Diameter
  • Additional Details
    The MY1HT Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust cover to protect from contaminants. It has added a second integrated high precision linear guide to increase rigidity for accomodating maximum loads up to 320 kg (704 lbs). The cylinder component can be detached from the guide units or workpiece for easy maintenance and cylinder replacement. External shock absorbers are standard.
  • Stroke
  • Cushion Type
    2 PC Shock Absorber
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/8 BSPT
  • Port Gender
    Female
  • Stroke Adjuster Type
    H = (Left: High Load Shock Absorbers + Adjustment Bolts), (Right: High Load Shock Absorbers + Adjustment Bolts)
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    145 mm
  • Overall Width
    254 mm
  • Overall Length
    614 mm
  • Operating Pressure Range
    14 to 116 psi
  • Minimum Operating Pressure
    14 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought