Motion
CDLSG125-200
CLS Cylinder
Mi Item #05248506
MFR #CDLSG125-200
Price$1,710.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLS Cylinder
Mi Item #05248506
MFR #CDLSG125-200

Mfr description
CDLSG125-200 CLS CYLINDER
  • Fail safe construction
  • Equal holding force in both directions
  • Lock unit switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,710.19/each

Specifications

Dimensions

  • Bore Diameter  
    4.9210 in
  • Holding Force
    8.4 kN
  • Overall Height
    208.5 mm
  • Overall Length
    532 mm
  • Overall Width
    230 mm
  • Port Size
    1/2 BSPT
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke  
    200 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Rear Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Large Bore Locking Actuator
  • Cylinder Suffix
    G
  • Lock Starting Pressure
    <lt/>0.20 MPa
  • Lock Type
    Rod Lock
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Maximum Operating Pressure
    0.97 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Mounting Type
    Head Side Flange
  • Operating Pressure Range
    +0.08 to +0.97 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.57 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLS
  • Special Applications
    Position Holding
  • Type
    Locking Cylinder
  • Unlocking Pressure
    <gt/>0.25 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)