Motion
CDLSG180-150
CLS Cylinderinder
Mi Item #05248517
MFR #CDLSG180-150
Price$3,247.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLS Cylinderinder
Mi Item #05248517
MFR #CDLSG180-150

Mfr description
CDLSG180-150 CLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,247.61/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Port Size
    3/4 BSPT
  • Unlocking Port Size
    3/8 BSPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Steel
  • Body Option
    Auto-Switch Capable
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    G
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Mounting Type
    Rear Flange
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Cushion At Both Ends
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Fail safe construction
  • Series
    CLS
  • Special Applications
    Emergency stop | Drop prevention
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)