Motion
QF4GL-O5-4

EDT CORP
QF4GL-O5-4

Flange Mount Sleeve Bearing - 1/4 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #05248731
MFR #QF4GL-O5-4
List Price$4,850.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
QF4GL-O5-4

Flange Mount Sleeve Bearing - 1/4 in Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
MI ITEM #05248731
MFR #QF4GL-O5-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,850.50/each for your price

Overview

Mfr description
QF4GL-O5-4 POLY-SPHERE 4-BOLT FLG POLYM

Specifications

  • Bore Diameter
    1/4 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Bolt Circle Diameter
    8.4900 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Type Of Bearing
    Plain
  • Weight
    16.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought