Motion
35R X 10 WSA-2 SPECIAL 27W/.125"

PEER CHAIN
35R X 10 WSA-2 SPECIAL 27W/.125"

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, WSA-2 Attachment
Mi Item #05248762
MFR #35R X 10 WSA-2 SPECIAL 27W/.125"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35R X 10 WSA-2 SPECIAL 27W/.125"

Attachment Chain - Standard Series, 35 / 3/8 in Pitch, WSA-2 Attachment
Mi Item #05248762
MFR #35R X 10 WSA-2 SPECIAL 27W/.125"

Mfr description
35R X 10 WSA-2 SPECIAL 27W/.125" HOLE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in

Details

  • Attachment Link Number
    WSA-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Number Of Holes  
    2
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)