Motion
CDQ2B125-30DCMZ

SMC CORP OF AMERICA
CDQ2B125-30DCMZ

CQ2-Z COMPACT CYLINDER
MI ITEM #05248828
MFR #CDQ2B125-30DCMZ
List Price$234.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B125-30DCMZ

CQ2-Z COMPACT CYLINDER
MI ITEM #05248828
MFR #CDQ2B125-30DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.33/each for your price

Overview

Mfr description
CDQ2B125-30DCMZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Large Bore
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M30x1.5 Male ISO
  • Port Size
    3/8 BSPT
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    8590 N
  • Pull Force At 100 Psi
    7878 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    174 mm
  • Overall Width
    153 mm
  • Overall Height
    142 mm
  • Options
    With rubber bumper/Rod end male thread
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Rod Gender
    Male
  • Mounting Type
    Both Ends Tapped, Through Hole
  • Rod Size
    M30x1.5
  • Rod Thread Standard
    ISO
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought