Motion
MGPM20-50Z
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #05248848
MFR #MGPM20-50Z
Price$221.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #05248848
MFR #MGPM20-50Z

Mfr description
MGPM20-50Z MGP-Z CYLINDER
  • Designed for high side load applications found in material handling, lifting and stopping
  • Cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body
  • As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.19/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Overall Height
    36 mm
  • Overall Length
    103 mm
  • Overall Width
    83 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    165 N
  • Push Force At 100 Psi
    220 N
  • Rod Size
    10 mm
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel Alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Number of Switches
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable, Rubber Bumpers, Slide Bearing
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Stopping
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)