Motion
MGPM32-75Z
Heavy Duty Compact Guide Cylinder - Single Rod, 32 mm Bore, 75 mm Stroke Length
MI ITEM #05248849
MFR #MGPM32-75Z
Price$358.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Compact Guide Cylinder - Single Rod, 32 mm Bore, 75 mm Stroke Length
MI ITEM #05248849
MFR #MGPM32-75Z

Mfr description
MGPM32-75Z MGP-Z CYLINDER
  • Designed for high side load applications found in material handling, lifting and stopping
  • Cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body
  • As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$358.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    48 mm
  • Overall Length
    177 mm
  • Overall Width
    112 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    422 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    16 mm
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Direct
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Guided Cylinder Type
    Heavy Duty Compact Guide Cylinder
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Rubber Bumpers, Slide Bearing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Stopping Applications
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)