Motion
66254429268

NORTON ABRASIVES
66254429268

Finishing Disc - 4-1/2 in Disc Dia, Zirconia Alumina, 10 Per Pack
MI ITEM #05249022
MFR #66254429268
List Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254429268

Finishing Disc - 4-1/2 in Disc Dia, Zirconia Alumina, 10 Per Pack
MI ITEM #05249022
MFR #66254429268

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.87/each for your price

Overview

Mfr description
66254429268 VORTEX RAPID FINISH

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grade
    Medium
  • Max Rpm
    12000 rpm
  • Center Hole Thread Size
    7/8 in
  • Package Quantity
    10
  • UPC_NO
    66254429268
  • Application
    Blending, Deburring, Finishing, Parting Line Removal, Rust Removal, Surface Prep
  • Color
    Blue
  • Manufacturer Package Quantity
    10
  • Series
    Vortex Rapid Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text