1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ITV0030-3ML-Q
Vacuum Regulator -
MI ITEM #
05249220
MFR #
ITV0030-3ML-Q
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Regulators
SMC CORP OF AMERICA ITV0030-3ML-Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ITV0030-3ML-Q
Vacuum Regulator -
MI ITEM #
05249220
MFR #
ITV0030-3ML-Q
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ITV0030-3ML-Q
Specifications
Maximum Air Flow
0.20 scfm
Set Pressure Range
0.15 to 72 psi
Operating Temperature Range
0 to 50 °C
Overall Height
56 mm
Overall Length
86 mm
Overall Width
15 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought