Motion
CRPC-PN19T RMW

SEALMASTER
CRPC-PN19T RMW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Composite Material, Non-Expansion Bearing (Fixed)
Mi Item #05249222
MFR #CRPC-PN19T RMW
Price$1,391.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPC-PN19T RMW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Composite Material, Non-Expansion Bearing (Fixed)
Mi Item #05249222
MFR #CRPC-PN19T RMW

Mfr description
CRPC-PN19T RMW PILLOW BLOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-7/8 in
  • Bolt Center To Center Length
    5.0625 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.3281 in
  • Overall Length
    6.5000 in

Details

  • Bore Type
    Round
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Composite
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0 to +150 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Replacement Bearing
    PN-19T
  • Seal Type
    Triple Lip
  • Series
    CRPC-PN-T
  • UPC_NO
    662461379875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)