Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPC-PN12T RMW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Composite Material, Non-Expansion Bearing (Fixed)
Mi Item #05249239
MFR #CRPC-PN12T RMW

Mfr description
CRPC-PN12T RMW PILLOW BLOCK BEARING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    4.1250 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.5469 in
  • Overall Length
    5.0000 in

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Composite
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0 to +150 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Replacement Bearing
    PN-12T
  • Seal Type
    Triple Lip
  • Series
    CRPC-PN-T
  • UPC_NO
    662461379950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)