Motion
4X100 FUEL 150D SMOOTH

GATES RUBBER CO
4X100 FUEL 150D SMOOTH

Industrial Hose - 4 in Inner Diameter, 150 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 100 ft Length
MI ITEM #05249343
MFR #4X100 FUEL 150D SMOOTH
List Price$75.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FUEL 150D SMOOTH

Industrial Hose - 4 in Inner Diameter, 150 psi Working Pressure, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 100 ft Length
MI ITEM #05249343
MFR #4X100 FUEL 150D SMOOTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.63/ft for your price

Overview

Mfr description
4 FUEL MASTER 150D 4688-1322

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    072053650358
  • Tube Material
    Nitrile Rubber
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Static Filament
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text