Motion
25700
Scott® Hard Roll Paper Towel - 7.5 in Roll Dia., 1150 ft Roll Length, White Color
MI ITEM #05249374
MFR #25700
Your Price$31.77/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Hard Roll Paper Towel - 7.5 in Roll Dia., 1150 ft Roll Length, White Color
MI ITEM #05249374
MFR #25700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.77/rl(List $39.72)

Overview

Mfr description
25700 ROLL TOWEL 1150
  • The MOD* Dispenser System delivers one of the highest capacity towels around with 1,150’ feet of SCOTT® Hard Roll Towels.
  • It also includes a stub roll feature that reduces waste and cost, that means fewer change outs and more satisfied users.
  • These towels are designed with patented ABSORBENCY POCKETS*, so users need fewer towels to dry their hands.
  • The result: more towels left in the dispenser, more time between refills, less paper waste and, in many cases, less cost for your business.

Specifications

  • Roll Or Sheets
    Roll
  • Color
    White
  • Roll Length
    1150 ft
  • Roll Diameter
    7.5 in
  • Manufacturer Upc Number
    10036000257004
  • UPC_NO
    10036000257004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text