Motion
FS7202-06-06-NWO-FG

BRENNAN INDUSTRIES INC
FS7202-06-06-NWO-FG

FS7202-06-06-NWO-FG FITTING
Mi Item #05249544
MFR #FS7202-06-06-NWO-FG
Price$28.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7202-06-06-NWO-FG

FS7202-06-06-NWO-FG FITTING
Mi Item #05249544
MFR #FS7202-06-06-NWO-FG

Mfr description
FS7202-06-06-NWO-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.22/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 BSPP, 3/8 FFOR
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 3/8–19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)