Motion
9522-P-06-BS
06MBSPP Hex Hd Plug W/ 60DEG Seat & BondedSeal
Mi Item #05249548
MFR #9522-P-06-BS
Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06MBSPP Hex Hd Plug W/ 60DEG Seat & BondedSeal
Mi Item #05249548
MFR #9522-P-06-BS

Mfr description
9522-P-06-BS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.36/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • Hex Body
    22.0
  • Hex Size
    0.8660 in
  • Overall Length
    21.5
  • Size
    0.3750 in
  • Thread Depth
    9.53
  • Thread Size
    3/8-19
  • Thread Size 2
    FOR ISO 1179 PORT
  • Weight
    0.09 lbs
  • Width
    0.8660 in

Details

  • Additional Details
    Temperature limited by NBR Seal, 120 hrs no white rust, 240 hrs no red rust per ASTM B117, Burst Ratio 4, 1
  • Application
    Hydraulics
  • Connection Type
    Male BSPP 60° Line/Port
  • End 1 Style
    Male BSPP 60° Line/Port
  • Manufacturer Catalog Number
    9522-P-06-BS
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    5100 psi
  • Plating
    CR3
  • Product Types
    Plug
  • Seal Material
    NBR
  • Series
    9522_P_BS
  • Shape
    STRAIGHT
  • Standards Met
    ISO 1179, ASTM B117
  • Style
    Plug
  • Thread Type
    Male BSPP 60 °Line/Port
  • Type
    Male BSPP
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)