Motion
66254400519

NORTON ABRASIVES
66254400519

Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 120 Grit, 12000 rpm
Mi Item #05249554
MFR #66254400519
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400519

Flap Disc - Type 27, 5 in Disc Diameter, 0.8750 in Center Hole, 120 Grit, 12000 rpm
Mi Item #05249554
MFR #66254400519

Mfr description
66254400519 SG BLAZE (5 X 7/8)
  • Latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid to significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Black, flexible plastic backing plate on Type 27 Quick Trim are the industry standard for trimmability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Plastic
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester
  • Grade
    Medium Grit
  • Grit Number
    120
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66254400519
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Norton Blaze
  • Substrate
    Plastic
  • Trimmable
    Trimmable
  • UPC_NO
    66254400519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)