Motion
78072744020

NORTON ABRASIVES
78072744020

Metalite Narrow Belt - 220 Grit, Aluminum Oxide Material, Cotton Backing Material, 60 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #05249563
MFR #78072744020
List Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072744020

Metalite Narrow Belt - 220 Grit, Aluminum Oxide Material, Cotton Backing Material, 60 in Belt Length, 2 in Belt Width, 10 Per Pack
MI ITEM #05249563
MFR #78072744020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.92/each for your price

Overview

Mfr description
78072744020 2"X60" R228 NOR C220 BELT
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 100-220 grit for intermediate to finish applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    220
  • Belt Length
    60 in
  • Belt Width
    2 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • UPC_NO
    78072744020
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text