Motion
FS7202-08-12-NWO-FG

BRENNAN INDUSTRIES INC
FS7202-08-12-NWO-FG

FS7202-08-12-NWO-FG FITTING
MI ITEM #05249660
MFR #FS7202-08-12-NWO-FG
Your Price$183.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7202-08-12-NWO-FG

FS7202-08-12-NWO-FG FITTING
MI ITEM #05249660
MFR #FS7202-08-12-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.91/each(List $253.79)

Overview

Mfr description
FS7202-08-12-NWO-FG FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 3/4 in
  • End 1 Size Type
    1/2 FFOR, 3/4 BSPP
  • End 2 Thread
    (BSPP) 3/4–14
  • Material
    Steel
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 3/4 in Male British Standard Pipe Parallel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7202
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text