Motion
HTCL-FG 220 1GAL

LUBRIPLATE LUBRICANTS CO
HTCL-FG 220 1GAL

HTCL-FG Series Direct Food Contact Oil - Food Grade Oil, 1 gal, Jug, 220 ISO Grade
Mi Item #05249686
MFR #HTCL-FG 220 1GAL
Price$218.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HTCL-FG 220 1GAL

HTCL-FG Series Direct Food Contact Oil - Food Grade Oil, 1 gal, Jug, 220 ISO Grade
Mi Item #05249686
MFR #HTCL-FG 220 1GAL

Mfr description
L0947-057 OIL HTCL-FG220 1GAL
  • Eliminates carbon build-up on chains
  • Does not contain harmful VOC’s which pollute the atmosphere
  • Advanced ester chemistry reduces friction, wear and energy costs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.04/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    220
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    50
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • AGMA Number
    5
  • Application
    LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Certification
    NSF H1
  • Color
    Pale Color
  • Composition
    Polyolester (POE)-Based Synthetic Oil
  • Container Type
    Jug
  • Flash Point
    302°C/575 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215694716
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • UPC_NO
    089215694716
  • Viscosity
    224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)