Motion
S-STA-5NFZ
Poly-Tech® Plate Caster - STA Series, Polyurethane on Polypropylene Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 600 lbs Load Capacity
MI ITEM #05249763
MFR #S-STA-5NFZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Tech® Plate Caster - STA Series, Polyurethane on Polypropylene Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 600 lbs Load Capacity
MI ITEM #05249763
MFR #S-STA-5NFZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-STA-5NFZ SWIVEL STA 5X2 POLY-TECH WHL

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    STA Series
  • Caster Rig Type
    Stainless Steel
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Hardness
    90A
  • Wheel Bearing Type
    Delrin
  • Load Capacity
    600 lbs
  • Mount Height
    6.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Tread Color
    Red
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Polypropylene Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought