Overview
Mfr description
7833368 BF, FLOATING SUPPORT .500 ALL
Specifications
- ManufacturerName (description attribute)Thomson
- Maximum Temperature300 °F
- Manufacturer Catalog
- Block MountBase Mount
- Block TypeBF
- Technical Specifications
- Weight0.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data