Motion
304AA00122A
Hydraulic Motor Replacement Part -
MI ITEM #05250555
MFR #304AA00122A
List Price$270.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #05250555
MFR #304AA00122A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.73/each for your price

Overview

Mfr description
MSV11-10N-E-0-00 VALVE
  • Reliable, economical and compact|Maximum flexibility and minimum space

Specifications

  • Replacement Part Type
    Valve
  • Actual Port Type
    Cartridge Only
  • Continuous Flow Rate
    23 L/min
  • Operating Pressure Range
    350 bar
  • Overall Height
    1.50 in
  • Overall Length
    4.61 in
  • Overall Width
    1.50 in
  • Port Configuration
    Cartridge Only
  • Recommended Filtration
    18/16/13 microns
  • Recommended Fluids
    MIL–H–5606, SAE 10, SAE 20, etc
  • Seal Material
    Buna-N
  • Manufacturer Catalog
  • Series
    MSV11-10 Series
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought