Motion
SV3E-16-0-0-24DU
Screw-In Solenoid Valve - Solenoid Actuation, 35 gpm Max Flow, Screw-in Cartridge
Mi Item #05250576
MFR #SV3E-16-0-0-24DU
Price$638.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Solenoid Actuation, 35 gpm Max Flow, Screw-in Cartridge
Mi Item #05250576
MFR #SV3E-16-0-0-24DU

Mfr description
SV3E-16-0-0-24DU CARTRIGE VALVE & EXPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.48/each

Specifications

Dimensions

  • Overall Width
    53.9 mm

Details

  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog Number
    02-181442
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Seal Material
    Nitrile
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)