Motion
10PB-3800 XREEL

GATES RUBBER CO
10PB-3800 XREEL

Black Gold® PowerBraid™ 3670-0804 Hydraulic Hose - 0.63 in ID, 0.95 in OD, 3800 psi Working Pressure, 15200 psi Burst Pressure
Mi Item #05250648
MFR #10PB-3800 XREEL
Price$15.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10PB-3800 XREEL

Black Gold® PowerBraid™ 3670-0804 Hydraulic Hose - 0.63 in ID, 0.95 in OD, 3800 psi Working Pressure, 15200 psi Burst Pressure
Mi Item #05250648
MFR #10PB-3800 XREEL

Mfr description
BLACK GOLD 10PB 3800XREEL (3670-0804)
  • Withstand the rigors of Hydraulic Power Units (HPU) and top drive power packs
  • Designed and manufactured with higher working pressures and greater flexibility than traditional hydraulic hose, providing you maximum uptime and performance
  • Temperature range: -40°F to +212°F (-40°C to +100°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.84/ft

Specifications

Dimensions

  • Hose Dash Size
    10
  • Nominal Hose Inner Diameter  
    0.63 in
  • Nominal Hose Outer Diameter  
    0.95 in
  • Segment Length Range
    Bulk
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    15200 psi
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    36700804
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    770075517757
  • Working Pressure
    3800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)