Motion
24PB-1300 XCTN

GATES RUBBER CO
24PB-1300 XCTN

Black Gold® PowerBraid™ 3670-0808 Hydraulic Hose - 1.50 in ID, 2.11 in OD, 1300 psi Working Pressure, 5200 psi Burst Pressure
Mi Item #05250658
MFR #24PB-1300 XCTN
Price$77.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PB-1300 XCTN

Black Gold® PowerBraid™ 3670-0808 Hydraulic Hose - 1.50 in ID, 2.11 in OD, 1300 psi Working Pressure, 5200 psi Burst Pressure
Mi Item #05250658
MFR #24PB-1300 XCTN

Mfr description
BLACK GOLD 24PB 1300XCTN (3670-0808)
  • Withstand the rigors of Hydraulic Power Units (HPU) and top drive power packs
  • Designed and manufactured with higher working pressures and greater flexibility than traditional hydraulic hose, providing you maximum uptime and performance
  • Temperature range: -40°F to +212°F (-40°C to +100°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.42/ft

Specifications

Dimensions

  • Hose Dash Size
    24
  • Nominal Hose Inner Diameter  
    1.50 in
  • Nominal Hose Outer Diameter  
    2.11 in
  • Segment Length Range
    Bulk

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    5200 psi
  • Color
    Black
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3670-0808
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    770075517795
  • Working Pressure
    1300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)