Motion
5X100 BG BLENDER TRANSFER 150D

GATES RUBBER CO
5X100 BG BLENDER TRANSFER 150D

5X100 BG BLENDER TRANSFER 150D
Mi Item #05250670
MFR #5X100 BG BLENDER TRANSFER 150D
Price$170.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X100 BG BLENDER TRANSFER 150D

5X100 BG BLENDER TRANSFER 150D
Mi Item #05250670
MFR #5X100 BG BLENDER TRANSFER 150D

Mfr description
5 BLACK GOLD BLENDER TRANSFER 150D
  • The Gates line-up of new well stimulation products are designed to stand up to the harshest applications and are built specifically to keep your operations running at maximum production
  • Hose design factor 4:1
  • Oil field Service 400D (Discharge) Frac Hose—Engineered for the demands of high working pressures of hydraulic fracturing operations. Also available with MegaTuff® abrasion-resistant cover for use in the toughest environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.14/ft

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Outer Diameter  
    5.73 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of water, petroleum–based fluids, dilute acids, chemicals and abrasive slurries used in oil and gas well stimulation and fracking.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075370956
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)