Motion
2X100 FUEL 150SD LT MEGAFLEX

GATES RUBBER CO
2X100 FUEL 150SD LT MEGAFLEX

Fuel Master™ 150SD LT Industrial Hose - 2 in Inner Diameter, 10.3 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 100 ft Length
Mi Item #05250671
MFR #2X100 FUEL 150SD LT MEGAFLEX
Price$35.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 FUEL 150SD LT MEGAFLEX

Fuel Master™ 150SD LT Industrial Hose - 2 in Inner Diameter, 10.3 Working Pressure, Petroleum Transfer Hose Type, Nitrile - Type C Tube Material, Chloroprene - Type A Cover Material, 100 ft Length
Mi Item #05250671
MFR #2X100 FUEL 150SD LT MEGAFLEX

Mfr description
2X100 FUEL 150SD LT MEGAFLEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.01/ft

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.38 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Blue
  • Cover Color
    Blue
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    MegaFlex®
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075519751
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)