Motion
2X200 FUEL 150SD LT MEGAFLEX

GATES RUBBER CO
2X200 FUEL 150SD LT MEGAFLEX

2X200 FUEL 150SD LT MEGAFLEX
MI ITEM #05250672
MFR #2X200 FUEL 150SD LT MEGAFLEX
Price$58.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 FUEL 150SD LT MEGAFLEX

2X200 FUEL 150SD LT MEGAFLEX
MI ITEM #05250672
MFR #2X200 FUEL 150SD LT MEGAFLEX

Mfr description
2 FUEL MASTER 150SD LT MEGAFLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.18/ft

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    2.38 in

Details

  • Cover Color
    Blue
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075519775
  • Working Pressure
    10.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)